20W Puck Light

Item #: 370950
Cat #: PP-BZ-1
UPC: 782042935990
Sign In or Register to view pricing and more.
Documents & Guides
Xenon Bronze Pro Puck Light. 120V system. 20W Xenon Lamp (7,000 hour rated). No transfomer required.

Overview

Xenon Bronze Pro Puck Light. 120V system. 20W Xenon Lamp (7,000 hour rated). No transfomer required.
Slim puck lights are designed for recessed or surface mounted installation. System can be daisy chained up to 450W. ProPuck series is available in four finishes and is dimmable with incandescent dimmer. Each luminaire includes surface mount housing, mounting hardware and 20W 2900K Xenon bulb.
Also known as: 782042935990, PP-BZ-1

Specifications

Volts AC: 120
Wattage: 20
Color: Bronze
Light Technology: Xenon
Volts AC: 120
Color: Bronze
Wattage: 20
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)