
MC, Aluminum Armor, 12/6 w/Ground, Solid, 250'
Item #: 370982
Cat #: MCAL126SOLWG250CL
UPC:
to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/6 w/Ground, Solid, 250 foot coil
Overview
MC, Aluminum Armor, 12/6 w/Ground, Solid, 250 foot coil
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: MCAL126SOLWG250CL
Specifications
| Length: | 250 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Jacket: | Aluminum |
| Conductors: | 6 |
| Volts AC: | 600 |
| Stranding: | Solid |
| Package Type: | Coil |
| Length: | 250 ft |
| Material: | Copper |
| Conductors: | 6 |
| Stranding: | Solid |
| Gauge: | 12 AWG |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Package Type: | Coil |