
Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Webster, Size: 9-1/2x5-5/32", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Shade, Finish: Peppercorn.
Overview
Drum Light, Webster, Size: 9-1/2x5-5/32", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Shade, Finish: Peppercorn.
Also known as: 5328-799
Specifications
Color: | Black |
Wattage: | 60 |
Type: | Ceiling Fixture |
Color: | Black |
Type: | Ceiling Fixture |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)