Max-loc F4 1 (.750-.875)

Item #: 37113

Cat #: 5556

UPC: 786788721336

to view pricing and more.
Documents & Guides
Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.750 Inch - 0.875 Inch.

Overview

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.750 Inch - 0.875 Inch.
Also known as: 786788721336, 5556

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: Nylon