MOLDED CASE CIRCUIT

Item #: 371172

Cat #: HGL36070C

UPC: 785901825074

to view pricing and more.

Overview

SQD HGL36070C MOLDED CASE CIRCUIT
Also known as: 785901825074, HGL36070C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 18 kA