
to view pricing and more.
Documents & Guides
No Documents Available
Consoles for 3-part assembly, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, description: Four widths offer excellent pre-requisites for individual monitoring and a three-piece configuration of the TopConsole system., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Overview
Consoles for 3-part assembly, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, description: Four widths offer excellent pre-requisites for individual monitoring and a three-piece configuration of the TopConsole system., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Also known as: 639889844292, 6720500
Specifications
No Specifications Available