BUSS 170M1559D FUSE 16A 690V gR DIN

Item #: 371321

Cat #: 170M1559D

UPC: 051712334631

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1559D FUSE 16A 690V G

Overview

BUS 170M1559D FUSE 16A 690V G
Also known as: 051712334631, 170M1559D

Specifications

Type: Square Body
Amps: 16
Type: Square Body
Amps: 16