500V 125A SEMICOND FUSE

Item #: 37144

Cat #: A50QS125-4

UPC: 782001947668

Sign In or Register to view pricing and more.
Documents & Guides
500V 125A SEMICOND FUSE

Overview

500V 125A SEMICOND FUSE
Also known as: 782001947668, A50QS125-4

Specifications

Volts AC: 500
Amps: 125
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 87 kA
Volts AC: 500
Volts DC: 500
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 87 kA
Amps: 125
Mounting: Bolt On
Class: aR