DUP RCPT, HG, 15A 125V, 5-15R, RD

Item #: 371470

Cat #: HBL8200RED

UPC: 783585247526

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Red, Illuminated Face

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Red, Illuminated Face

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585247526, HBL8200RED

Features & Benefits

  • Deep body design with circuit ID face
  • Back wired ground terminal allows faster, easier installation
  • Unique bypass contact design

Specifications

Color: Red
Amps: 15
NEMA Configuration: 5-15R
Color: Red
NEMA Configuration: 5-15R
Amps: 15