Servo Motor, Rotary, 460V, 165mm Frame, 2000 RPM, Low Inertia

Item #: 371512

Cat #: MPL-B540D-MJ74AA

UPC: 820919984082

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector *** Rockwell Automation Preferred Product ***
Also known as: 820919984082, MPL-B540D-MJ74AA

Specifications

Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 2000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 2000
Size: 165 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product