Grounding Busbar, w/Insulators and Brackets, NN, 48" x 4" x 0.25"

Item #: 371529

Cat #: EGBA14448NN

UPC: 782856573883

to view pricing and more.
Documents & Guides
CAD EGBA14448NN GRD BAR ASSY

Overview

CAD EGBA14448NN GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856573883, EGBA14448NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 48 in
Product Thickness: 0.250 in
Material: Copper
Length: 48 in
Width: 4 in
Product Thickness: 0.250 in