Electronic Hygrotherm, 3.03X2.36X1.69, Lt Gray, Plastic
Item #: 371641
Cat #: ATEMHUM
UPC: 783510164478
to view pricing and more.
Documents & Guides
Electronic Hygrotherm senses ambient temperature and air humidity and adjusts/maintains set points. This Electronic Hygrotherm, ATEMHUM item measures 3.03X2.36X1.69 inches with a material of Plastic colored Lt Gray.
Overview
Electronic Hygrotherm senses ambient temperature and air humidity and adjusts/maintains set points. This Electronic Hygrotherm, ATEMHUM item measures 3.03X2.36X1.69 inches with a material of Plastic colored Lt Gray.
The nVent HOFFMAN HOFATEMHUM Electronic Hygrotherm senses ambient temperature and relative air humidity and adjusts a connected device to maintain temperature and humidity set points.
Also known as: 783510164478, ATEMHUM
Features & Benefits
- Temperature (32-140 F) and humidity (50%-90% RH) adjustment
- High switching capacity
- Optical function displays (LED) in each control
- Mounting clip for 35-mm DIN rail
- Change-over contact (relay)
- Connection is a 5-pole terminal for AWG 14 max (2.5-mm square); clamping torque .5 Nm (4.4 in-lbs) maximum
- Plastic housing UL94V-0
- Vertical mounting
- Operating voltage is AC 100-240 V with maximum switching capacity of 10 A resistive / 1.6 A inductive at AC 240 V
Specifications
| Material: | Plastic |
| Height: | 2.520 in |
| Width: | 1.460 in |
| Depth: | 1.810 in |
| Material: | Plastic |
| Width: | 1.460 in |
| Height: | 2.520 in |
| Depth: | 1.810 in |