Relay, Overload, 1P, Electronic Current Sensing, 3 - 15A

Item #: 37165

Cat #: 193-EC1BB

UPC: 611320228236

to view pricing and more.
Documents & Guides
Relay, Overload, E3 Plus, 3 - 15 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State

Overview

Relay, Overload, E3 Plus, 3 - 15 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State
Also known as: 611320228236, 193-EC1BB

Specifications

Poles: 3
Mounting: Device
Size: C09, C23
Amps Range: 3 - 15
Poles: 3
Size: C09, C23
Mounting: Device
Amps Range: 3 - 15