Meter Main, 400A, 120/240VAC, 1PH, 4 Jaw, 24/24, NEMA 3R, Ring Type

Item #: 371650

Cat #: TM2440RMS

UPC: 783164229752

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 400 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, 24 Space, 24 Circuit, NEMA 3R, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 400 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, 24 Space, 24 Circuit, NEMA 3R, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164229752, TM2440RMS

Specifications

Phase: 3
Amps: 400
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240
Jaws: 4