Recp TVSS 20A 125V 2P3W W/Led WH

Item #: 371660
Cat #: 5350WS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CWD 5350WS RECP TVSS 20A 125V 2P3W *** Discontinued ***

Overview

CWD 5350WS RECP TVSS 20A 125V 2P3W *** Discontinued ***
Also known as: 5350WS

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: White
Type: Duplex, Straight Blade, Surge Protection

Customer Reviews

No reviews for this product
(0)