Circuit breaker, LA, LH, Q4 molded case, thermal-magnetic, 125A, 3 P, 22kA, 600VAC, 10kA, 250VDC

Item #: 371672

Cat #: LA36125

UPC: 785901339267

to view pricing and more.
Circuit breaker, LA, LH, Q4 molded case, I-Line, thermal-magnetic, 125A, 3 pole, 22kA, 600VAC, 10kA, 250VDC

Overview

Circuit breaker, LA, LH, Q4 molded case, I-Line, thermal-magnetic, 125A, 3 pole, 22kA, 600VAC, 10kA, 250VDC

Square D LA molded case circuit breakers provide basic thermal magnetic protection. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions. LA circuit breaker could be used for muliple applications such as construction, in commercial and industrail buildings, for control equipment panels for OEM commercial and even in mines. This 3 poles I-line plug in circuit breaker is equiped with thermal magnetic trip unit with rated current of 125A and voltage of 600VAC. Breaker has an interrapting rating as 22kA at 600VAC, 10kA at 250VDC All LA molded case circuit breakers have trip indication as operating handle being in central position when the breaker is tripped. This circuit breakers are commonly used in I-line combo panel with terminal wire range for AL400LA as 1 wire AWG 1 to 600 kcmil or 2 wires AWG 1 to 250 kcmil aluminium or coopper. LA breakers are UL 489, CSA, IEC certified.

Also known as: 785901339267, LA36125

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 22 kA