This product may not be available in all locations.

Ethernet Switch, 8 Port, Unmanaged, 10-30VDC, 10/100BaseTX
Item #: 371693
Cat #: 308FX2-N-ST
UPC:
to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, N-View Monitoring, 6 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Overview
Ethernet Switch, Industrial, N-View Monitoring, 6 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Also known as: 308FX2-N-ST
Specifications
| Mounting: | DIN Rail |
| Type: | Unmanaged |
| Volts DC Range: | 10 - 30 |
| Number of Ports: | 8 |
| Connector Type: | RJ45, ST |
| Mounting: | DIN Rail |
| Volts DC Range: | 10 - 30 |
| Connector Type: | RJ45, ST |
| Type: | Unmanaged |
| Number of Ports: | 8 |