Drive, Adjustable Frequency, 40A, 22KW, 30HP, 480VAC

Item #: 371749

Cat #: 20AD040F3AYNAEC1

UPC: 884951045682

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC, NEMA 4X/12 Enclosure

Overview

Drive, PowerFlex 70, Adjustable Frequency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC, NEMA 4X/12 Enclosure
Also known as: 884951045682, 20AD040F3AYNAEC1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 25
Type: AC, Drive
Amps: 40
IP/NEMA Rating: NEMA 4X, NEMA 12
Phase: 3
Horsepower: 30, 25
Amps: 40
Volts AC: 480
Type: AC, Drive
IP/NEMA Rating: NEMA 4X, NEMA 12