Electric PVC Heater

Item #: 37175
Cat #: 851
UPC: 783310355779
Sign In or Register to view pricing and more.
Documents & Guides
Electric PVC Heater, PVC Diameter: 1/2" - 4", Length: 54", Wattage: 2400, Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20

Overview

Electric PVC Heater, PVC Diameter: 1/2" - 4", Length: 54", Wattage: 2400, Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20
Easy to use preheat for 10 minutes, open lid and position PVC, close lid, rotate until pliable, open lid, remove PVC and form bend Heavy-duty, insulated metal walls and cover with reflective interior for efficient,even heat Full-length door for easy loading and unloading On/off switch with indicator light Sturdy wheels for easy mobility Use two units in tandem to heat large sweep bends Heats 50" long section of pipe
Also known as: 783310355779, 851, the sweat box, hotbox, hot box

Specifications

Diameter: 1/2 in, 4 in
Volts AC: 120
Wattage: 2400
Amps: 20
Type: Bender, Heated, Electric
Diameter: 1/2 in, 4 in
Wattage: 2400
Type: Bender, Heated, Electric
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)