Fitting, Horizontal Right Angle, 6" x 4"

Item #: 371822

Cat #: FRRA6X4BL

UPC: 074983784202

to view pricing and more.
Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6BL.

Overview

Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6BL.
Also known as: 074983784202, FRRA6X4BL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Color: Black
Material: PVC
Angle: 90°
Type: 90° Right Angle Cover
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®