Fitting, Horizontal Tee, 6" x 4" (150mm

Item #: 371823

Cat #: FRT6X4BL

UPC: 074983784165

to view pricing and more.
Attaches to 6x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC6BL.

Overview

Attaches to 6x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC6BL.
Also known as: 074983784165, FRT6X4BL

Specifications

Type: Horizontal Tee
Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Family / Style: FiberRunner®
Type: Horizontal Tee
Height: 4 in
Width: 6 in
Color: Black
Material: PVC
Family / Style: FiberRunner®