
to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #10 AWG Wire, 90° Angle Tongue, 1/4 Inch Stud Hole
Overview
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #10 AWG Wire, 90° Angle Tongue, 1/4 Inch Stud Hole
Also known as: 074983972081, LCA10-14F-L
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Stud Size: | 1/4 in |
| Allowable Gauge Range: | 10 |
| Material: | Copper |
| Stud Size: | 1/4 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 10 |