Meter Stack, 2 Sockets, 5 Jaw, 800A, 120/207VAC, 3PH In/1PH Out, Ringless, No Bypass, NEMA 3R

Item #: 372022

Cat #: 3MM212RRL

UPC: 786849052133

to view pricing and more.
Residential Meter Stack Module, Group Metering Type, 125 Amp, Aluminum Bus, 800 Amp, No bypass, Indoor/outdoor, Five-jaws, 2 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Group Metering Type, 125 Amp, Aluminum Bus, 800 Amp, No bypass, Indoor/outdoor, Five-jaws, 2 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849052133, 3MM212RRL

Specifications

Phase: 3, 1
Amps: 125, 800
Volts AC: 120/208
Type: Meter Stack
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Volts AC: 120/208
Sockets: 2
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Type: Meter Stack
Jaws: 5