Barrier, Horizontal Bend, Aluminum, 6" Side Rail Height

Item #: 372038

Cat #: 75A-90HBFL

UPC: 781011326241

to view pricing and more.
Documents & Guides
Barrier, Horizontal Bend, Aluminum, 6" Side Rail Height

Overview

Barrier, Horizontal Bend, Aluminum, 6" Side Rail Height
Also known as: 781011326241, 75A-90HBFL

Specifications

Length: 6 ft
Material: Aluminum
Length: 6 ft
Material: Aluminum