NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 24" x 24" x 12"

Item #: 37210
Cat #: ASG24X24X12NK
UPC: 783510500092
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510500092, ASG24X24X12NK

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Depth: 12 in
Mounting: Wall
Finish: Galvanized
Knockouts: No
Width: 24 in
Height: 24 in
Depth: 12 in
Finish: Galvanized
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Mounting: Wall
Knockouts: No

Customer Reviews

No reviews for this product
(0)