1 LT PAR38 Gimbal Ring, Brushed Nickel

Item #: 372157
Cat #: TH302
UPC: 045923403026
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR38 - Track Head - Gimbal Ring - Brushed Nickel

Overview

1 Light - PAR38 - Track Head - Gimbal Ring - Brushed Nickel
Also known as: 045923403026, TH302

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 150
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Glass, Metal
Light Technology: Incandescent
Volts AC: 120
Wattage: 150
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)