BARE-SD-1000-61STR-CU-1000R

Item #: 372241

Cat #: BARESD100061STR1000RL

UPC: 980100336639

to view pricing and more.
Documents & Guides
No Documents Available
BARE-SD-1000-61STR-CU-1000R

Overview

BARE-SD-1000-61STR-CU-1000R

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100336639, BARESD100061STR1000RL

Specifications

Length: 1000 ft
Gauge: 1000 kcmil
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Gauge: 1000 kcmil
Material: Soft Drawn Copper
Package Type: Reel