This product has been discontinued.
Pushbutton, Non-Illuminated, Momentary Contacts: Normally Open,
Item #:
37228
Cat #:
821
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Pushbutton, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 125V AC, Mount: Panel, Diameter: 7/8", Depth: 1-3/4", Color: Chrome with Black Button.
Overview
### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Pushbutton, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 125V AC, Mount: Panel, Diameter: 7/8", Depth: 1-3/4", Color: Chrome with Black Button.
Also known as: 821
Specifications
Mounting: | Panel |
Color: | Chrome |
Volts AC: | 120 |
Mounting: | Panel |
Volts AC: | 120 |
Color: | Chrome |
Customer Reviews
No reviews for this product
(0)