Pull Box 24" x 24" x 12"

Item #: 37236
Cat #: ASE24X24X12NK
UPC: 783510499990
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 12", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510499990, ASE24X24X12NK, gutter

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Special Program: Hoffman On Demand
Number of Knockouts: 0
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 12 in
Number of Knockouts: 0
Mounting: Surface
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)