Corr. Loom Tubing Slit, 1.50" (38.1mm) X

Item #: 372450

Cat #: CLT150F-D4

UPC: 074983829187

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, yellow.
Also known as: 074983829187, CLT150F-D4

Specifications

Diameter: 1.500 in
Material: Polyethylene
Color: Yellow
Length: 500 in
Diameter: 1.500 in
Color: Yellow
Material: Polyethylene
Length: 500 in