Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 151x241x87mm

Item #: 372505

Cat #: XAPA3100

UPC: 389110313171

to view pricing and more.
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 151x241x87mm

Overview

Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 151x241x87mm

This is part of the range Harmony XAP, XB2 SL metal enclosures for Harmony XB4. This Harmony XAPA3100 is an empty plastic control station without opening and without hinges. It is impact resistant, dust resistant, water resistant and vibration resistant and designed for general purpose applciations. This insulated enclosure is highly resistant to acids, bases, sea water, mineral salts, all solvants, petrol, diesel, oils and greases. Its protection index is IP65. It is made of glass-reinforced polyester material. It weighs 0.860Kg with dimensions 151mm wide, 241mm height, 87mm deep. It is compatible with Harmony XB4 range of control and signalling units.

Also known as: 389110313171, XAPA3100

Specifications

IP/NEMA Rating: IP65
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65