DIM SCENE 100W LED

Item #: 3726

Cat #: MCM10-1LW

UPC: 078477114841

Sign In or Register to view pricing and more.
Documents & Guides
DIM SCENE 100W LEDMural 1000W Scene-Capable Preset Digital Incandescent/1000VA Mag Low-Voltage Rocker Dimmer, Single-Pole, White

Overview

DIM SCENE 100W LEDMural 1000W Scene-Capable Preset Digital Incandescent/1000VA Mag Low-Voltage Rocker Dimmer, Single-Pole, White
Also known as: 078477114841, MCM10-1LW

Specifications

Volts AC: 120
Type: Locator Light, Preset, Low Voltage, Magnetic, Rocker Switch, Digital, Decorator
Color: White
Wattage: 1000
Volts AC: 120
Color: White
Type: Locator Light, Preset, Low Voltage, Magnetic, Rocker Switch, Digital, Decorator
Wattage: 1000