Compression Lug, 1-Hole, 14 - 12 AWG,# 8 - 10 Stud, Copper

Item #: 372633

Cat #: YAV12G2BOX

UPC: 781810533352

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 14 - 12 AWG,# 8 - 10 Stud, Copper

Overview

Compression Lug, 1-Hole, 14 - 12 AWG,# 8 - 10 Stud, Copper
Also known as: 781810533352, YAV12G2BOX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: #10, #8
Allowable Gauge Range: 14 - 12
Material: Copper
Volts AC: 600
Stud Size: #10, #8
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12