Male Insert, Size 10B, Screw Terminal, 10 Contacts, 16A, 500V

Item #: 37270

Cat #: 09330102601

UPC:

to view pricing and more.
Documents & Guides
Male Insert, Size 10B, Screw Terminal, 10 Contacts, 16A, 500V

Overview

Male Insert, Size 10B, Screw Terminal, 10 Contacts, 16A, 500V
Also known as: 09330102601

Specifications

Type: Insert
Gender: Male
Volts AC: 500
Size: 10B
Amps: 16
Type: Insert
Volts AC: 500
Amps: 16
Gender: Male
Size: 10B