
Enclosure, NEMA 4X, Hinge Cover, 16 x 16 x 6", Wall Mount
Item #: 37275
Cat #: CSD16166SS6
UPC: 783510515102
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 16 x 16 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L
Overview
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 16 x 16 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510515102, CSD16166SS6
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 16 in |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Width: | 16 in |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 6 in |
| Width: | 16 in |
| Height: | 16 in |
| Material: | Stainless Steel |
| Mounting: | Wall |