20A Plug, 250V, 6-20P, Nylon, Yellow, Industrial Grade, Python

Item #: 372788

Cat #: 5456-VY

UPC: 078477055113

to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.

20 Amp, 250 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Yellow

Also known as: 078477055113, 5456-VY

Specifications

Type: Grounding, Industrial Grade, Python, Plug
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20P
Color: Yellow
Type: Grounding, Industrial Grade, Python, Plug
Volts AC: 240
NEMA Configuration: 6-20P
Amps: 20
Material: Nylon
Color: Yellow