Service Entrance Sleeve, Aluminum, 4 to 1/0 AWG, CU/AL Rated

Item #: 372883

Cat #: ES25R2R

UPC: 781810149102

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Sleeve, Aluminum, 4 AWG to 1/0 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, 1/0, 1 ACSR 1/0 Str. 1-19 Str Al&Cu (Run); 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Tap); For use in overhead distribution

Overview

Service Entrance Sleeve, Aluminum, 4 AWG to 1/0 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, 1/0, 1 ACSR 1/0 Str. 1-19 Str Al&Cu (Run); 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Tap); For use in overhead distribution
Also known as: 781810149102, ES25R2R

Specifications

Color: Red, Orange, Yellow
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Color: Red, Orange, Yellow
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 14 - 1/0