Weatherproof Box, FSS Type, 1 Gang, (2) 1/2" Outlets, 2.375" Deep, Non-Metallic

Item #: 372895

Cat #: 5133540

UPC: 088700066656

to view pricing and more.

Overview

Ctx 5133540 1/2 Ul Fss Boxes
Also known as: 088700066656, 5133540

Specifications

Color: Gray
Gangs: 1
Material: PVC
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2
Color: Gray
Material: PVC
Number of Threaded Outlets: 2
Gangs: 1
Threaded Outlet Diameter: 1/2 in