Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, F

Item #: 372957

Cat #: MPL-B860D-SJ72AA

UPC: 884951067981

to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 8 = 265 mm (10.43 in.), Stack Length 60 = 152.4 mm (6.0 in.), 2000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 8 = 265 mm (10.43 in.), Stack Length 60 = 152.4 mm (6.0 in.), 2000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B860D-SJ72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951067981, MPL-B860D-SJ72AA

Specifications

Type: Servo Motor
Type: Servo Motor