Cable Tie Mount, 1", Adhesive, 4-Way, ABS, Gray

Item #: 372968

Cat #: ABM2S-A-C14

UPC: 074983580286

to view pricing and more.
Documents & Guides
Cable Tie Mount, 1", Adhesive (Rubber), 4-Way, ABS, Gray, Pack of 100

Overview

Cable Tie Mount, 1", Adhesive (Rubber), 4-Way, ABS, Gray, Pack of 100
Also known as: 074983580286, ABM2S-A-C14

Specifications

Width: 1 in
Length: 1 in
Color: Gray
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Gray
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw