This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Polyester adhesive sign, 7.0" H x 10.0" W, notice header, 'Electrical closet no storage permitted' (legend), polyester adhesive, blue and black/white, 1 sign/card, 5 cards/package.
Overview
Polyester adhesive sign, 7.0" H x 10.0" W, notice header, 'Electrical closet no storage permitted' (legend), polyester adhesive, blue and black/white, 1 sign/card, 5 cards/package.
Also known as: PPS0710N203
Specifications
Mounting: | Cable |
Amps: | 15 |
Material: | PVC |
Type: | Straight Blade |
NEMA Configuration: | WD-6 |
Color: | Yellow |
Mounting: | Cable |
Material: | PVC |
NEMA Configuration: | WD-6 |
Amps: | 15 |
Type: | Straight Blade |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)