This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 485A, 450HP LD, 400HP ND, & 350HP HD, Type 1
Item #: 373036
Cat #: 20G1ABD485AN0NNNNN
UPC: 884951211018
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 485 Amp, 600 mm Deep, MCC Style, 485 Horse Power Light Duty, 400 Horse Power Normal Duty, & 350 Horder Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Type 1/IP20, Size 8 Frame
Overview
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 485 Amp, 600 mm Deep, MCC Style, 485 Horse Power Light Duty, 400 Horse Power Normal Duty, & 350 Horder Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Type 1/IP20, Size 8 Frame
Also known as: 884951211018, 20G1ABD485AN0NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Size: | 8 |
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Amps: | 485 |
| Horsepower: | 450, 400, 350 |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 485 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| IP/NEMA Rating: | IP20 |