WALLPK 78W T IV COOL SAD PC

Item #: 373135

Cat #: WPLED4T78/PC

UPC: 019813158143

Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPACK 78W TYPE IV COOL LED AND 120V PC BRONZE

Overview

LPACK WALLPACK 78W TYPE IV COOL LED AND 120V PC BRONZE
Also known as: 019813158143, WPLED4T78/PC

Specifications

Wattage: 78
Color: White
Light Technology: LED
Wattage: 78
Light Technology: LED
Color: White