Pull Box, NEMA 1, Screw Cover, 18 x 18 x 12", Steel
Item #:
37314
Cat #:
ASG18X18X12NK
UPC:
783510499693
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 18 x 18 x 12 Inch, Steel With Galvanized, No Knockouts
Overview
Pull Box, NEMA 1, Screw Cover, 18 x 18 x 12 Inch, Steel With Galvanized, No Knockouts
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510499693, ASG18X18X12NK
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1, IP30 |
Number of Knockouts: | 0 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)