LFLOOD 13W COOL SPOT BULLET WITH HOOD WH

Item #: 373144

Cat #: HSLED13W

UPC: 019813331300

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS WHITE

Overview

LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS WHITE
Also known as: 019813331300, HSLED13W

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 13
Mounting: Box
Color: White
Light Technology: LED
Lumens: 1502
Color Temperature: 5100 (Bright White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: White
Lumens: 1502