SLIDE EFL SP/3W 2W PRESET 5A IV

Item #: 373155

Cat #: CDFB53-PI

UPC: 785007302387

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, Ivory
Also known as: 785007302387, CDFB53-PI

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall