N3R BUS UG TERM 400A 3PH 4W

Item #: 373161

Cat #: R9000-CC

UPC: 782051531909

to view pricing and more.
Documents & Guides
N3R BUS UG TERM 400A 3PH 4W

Overview

N3R BUS UG TERM 400A 3PH 4W
Also known as: 782051531909, R9000-CC, landing lug enclosure

Specifications

Height: 44 in
Material: Steel
Depth: 7 in
Width: 18 in
IP/NEMA Rating: NEMA 3R
Height: 44 in
Depth: 7 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Width: 18 in