Wall Light, 1 Light, 100W, White

Item #: 37330

Cat #: 4148-15

UPC: 785652414855

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Sconce, Size: 11-1/2x6", 100W, 120V, 1 Lamp, Medium A, Material: Steel Body & Glass Housing.

Overview

Wall/Bath Light, Sconce, Size: 11-1/2x6", 100W, 120V, 1 Lamp, Medium A, Material: Steel Body & Glass Housing.
Also known as: 785652414855, 4148-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 11 1/2 in
Color: White
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 11 1/2 in
Type: Bath/Wall Fixture
Wattage: 100
Color: White