Inductive proximity sensors XS, inductive sensor XS4 M12, L37mm, PPS, Sn4mm, 12...24 VDC, cable 2 m

Item #: 373395

Cat #: XS4P12PC410

UPC: 389110919298

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS4 M12, L37mm, PPS, Sn4mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS4 M12, L37mm, PPS, Sn4mm, 12...24 VDC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm threaded M12 x 1. It features a plastic case and a 2m long PvR cable. It has a sensing distance of 4mm. Four-wire, DC supply, 12V to 24V, NO + NC function, PNP discrete output.

Also known as: 389110919298, XS4P12PC410

Specifications

Type: Inductive Proximity Sensor
Mounting: Flush
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65
Mounting: Flush