Slide Dimmer, 600W, Incandescent, Nova T, Taupe

Item #: 373474

Cat #: NT-600-TP

UPC: 027557757669

to view pricing and more.
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Taupe

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Taupe

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in taupe

Also known as: 027557757669, NT-600-TP

Specifications

Wattage: 600
Type: Slide, Single-Pole
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Wattage: 600
Color: Taupe
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Light Technology: Halogen